CTX Foam Extinguisher 2L

Order Code: ZT4043662S

£27.99 Inc VAT (20%)


Description

The CTX fire extinguisher range was expertly designed for comprehensive fire safety across various settings. Certified to BS EN 3 standards, these extinguishers offer tailored fire protection solutions, from commercial buildings to vehicles. With a focus on quality, safety, and ease of use, they're an essential component of any fire safety plan.

Features and Benefits
• Kitemark certification ensures top safety standards are met
• 5-year guarantee promises long-term reliability
• Passes 35kV dielectric test ensuring safety on electricals
• Squeeze grip operation allows for quick activation
• Durable and corrosion-resistant finish for longevity
• Internal lining reduces environmental impact

See full description
Specifications for CTX Foam Extinguisher 2L
  • Application
    Combustible Materials
    Flammable Liquids
  • Extinguishing Agent
    Foam
  • MFR Part No.
    100-1674
  • Volume
    2L
  • Class Rating
    AB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome