Inc VAT (20%)
Suitable for use against A, B, and C class fires, these dry powder fire extinguishers offer a wide protection range. Thoroughly treated for longevity and rigorously tested for safety and quality, choose from a range of sizes and mounting to suit your site's needs.
Features and Benefits
• Cylinders undergo comprehensive pre-treatment and painting processes to protect against corrosion
• The discharge valve is chromed brass for strength
• All cylinders are degreased and subjected to a phosphate pre-treatment process
• All valves are equipped with a safety relief device that will activate should the internal pressure in the unit reach an excessive level
Standards
• Manufactured to European standard BS EN 3
• Quality controlled system to ISO9001:2008
• CE Certified
• BSI Kitemarked
Notes
• Passes 35kv conductivity dielectric test
• 1kg and 2kg extinguishers include a robust transport bracket
• The 4kg, 6kg, and 9kg are supplied with a wall bracket and protective plastic base
Valve Material:
Brass
Standards Met:
BS EN 3,BSI Kitemark,CE Certified,ISO 9001:2008
Extinguishing Agent:
Dry Powder
Pressure Gauge:
Gauge Attached
Maximum Discharge Distance:
4 m
Cylinder Material:
Steel