Easy-Line Cartridge Operated Grease Fire Extinguisher Capacity 3L Fire Class A+B+F

Order Code: ZT4130541S

£249.99 Inc VAT (20%)


Description

EASY-LINE cartridge operated grease fire extinguisher, capacity 3 l, fire class A+B+F. Supplied = assembled. Model = rechargeable foam extinguishers. Contents = 3 l. Fire class = A, B, F. Application = inside. Diameter = 150 mm. Height = 432 mm. Width = 270 mm. Depth = 165 mm. Spray width approx. = 4 m. Spray time approx. = 21 sec. Extinguishing agent = grease fire liquid extinguishing agent. Activation = hand lever. Product type = fire extinguishers. Robust and absolutely safe fire extinguisher to prevent grease explosions. Good carrying properties due to robust hand lever. Ideal for commercial kitchens, canteens, etc. Reliable prevention of re-ignition. Grease that catches fire can easily exceed a temperature of more than 1000 °C, can combust spontaneously, and requires a robust and absolutely reliable fire extinguisher to prevent grease explosions. The extinguishing agent, paired with a special sprayer insert, ensures that GLORIA grease fire extinguishers achieve the maximum possible rating of 75F with a capacity of just 3 l. GLORIA grease fire extinguishers are frost proof down to -30 °C. Yellow colour code indicates grease fire extinguishing agent. Hose line resistant to ageing. Fire class A: fires involving solid materials, mainly of organic origin, which normally burn and form embers (e.g. wood, coal, paper, textiles, car tyres) Fire class B: fires involving liquid or liquidising substances (e.g. alcohol, petrol, greases, resins, plastics, paints, oils) Fire class F: fires involving edible oils and fats

See full description
Specifications for Easy-Line Cartridge Operated Grease Fire Extinguisher Capacity 3L Fire Class A+B+F
  • Product Type
    Fire Extinguisher
  • Capacity
    3L
  • Spray Width
    4m
  • Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome