Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Extinguishers
Elite 2kg CO2 Polished Alloy Extinguisher (PXC2)
By Firechief
Order Code:
ZT1196244P
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/safety/fire-extinguishers/elite-2kg-co2-polished-alloy-extinguisher-pxc2/p/ZT1196244P
Add to quotation
View all Fire Extinguishers
Description
Firechief 2kg CO2 Polished Extinguisher
Specifications
Specifications for Elite 2kg CO2 Polished Alloy Extinguisher (PXC2)
MFR Part No.
100-1309
Diameter
105mm
Height
475mm
Weight
5.8kg
Temperature Range
30 to +60°C
Capacity
2kg
Fire Rating
34B
Maximum Discharge Time
20m
Range of Throw
6.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome