Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Extinguishers
Elite 6kg Powder Stainless Steel Extinguisher (PXP6)
By Firechief
Order Code:
ZT1196248P
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/safety/fire-extinguishers/elite-6kg-powder-stainless-steel-extinguisher-pxp6/p/ZT1196248P
Add to quotation
View all Fire Extinguishers
Description
6kg Powder Polished Extinguisher
Specifications
Specifications for Elite 6kg Powder Stainless Steel Extinguisher (PXP6)
MFR Part No.
100-1326
Diameter
154mm
Height
540mm
Weight
9kg
Capacity
6kg
Fire Rating
43A 233B
Temperature Range
30 to +60°C
Maximum Discharge Time
19-20m
Range of Throw
5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome