Fire Extinguisher 6L Foam

Order Code: ZT1230189P

£83.99 Inc VAT (20%)


Description

AFFF (aqueous film-forming foam) extinguisher suitable for use on A, B Class fires. Leak-tested and features polypropylene lined cylinder with brass valve assembly. Five year guarantee. Refillable, supplied with wall mounting bracket and pressure gauge. Fully accredited to BS EN 3 and Kite marked.

Specifications for Fire Extinguisher 6L Foam
  • MFR Part No.
    SFE06
  • Working Pressure
    12bar
  • Capacity
    6L
  • Weight
    10.1kg
  • Fire Test Rating
    13A/144B
  • Class/Type
    AB/Foam
  • Discharge Range
    03-Aprm
  • Working Temperature
    +5 to +60C
  • Height/Diameter
    540/220mm
  • Discharge Duration
    38s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome