Fire Extinguisher Box, Black/Red, For Extinguisher 9 Kg, H X W X D 865 X 335 X 240mm

Order Code: ZT2676464S

£299.99 Inc VAT (20%)


Description

Fire extinguisher box, black/red, for extinguisher 9 kg, H x W x D 865 x 335 x 240 mm. Supplied = pre-assembled, final assembly by customer. Height = 670 mm. Width = 310 mm. Depth = 250 mm. Housing material = impact resistant plastic. Body colour = black, red. For secure storage of various extinguisher types. Ideal for hotels, holiday resorts, airports, hospitals, workshops, lorries and much more. Sealable. Certified by TV. High quality, secure and colour coded storage of fire extinguisher, also on travelling lorries. With vision panel. Sturdy holder for extinguisher in the box. Two fixed closing flaps and the option of attaching a seal or padlock. Height x width x depth 670 x 310 x 250 mm.

See full description
Specifications for Fire Extinguisher Box, Black/Red, For Extinguisher 9 Kg, H X W X D 865 X 335 X 240mm
  • Height
    670mm
  • Body Colour
    Black, Red
  • Width
    310mm
  • Housing Material
    Impact Resistant Plastic
  • Depth
    250mm