Fire Extinguisher Box, Transparent, For Extinguisher 9/12 Kg, HxWxD 800 X 340 X 240mm

Order Code: ZT2676337S

£339.99 Inc VAT (20%)


Description

Fire extinguisher box, transparent, for extinguisher 9/12 kg, HxWxD 800 x 340 x 240 mm. Supplied = pre-assembled, final assembly by customer. Height = 800 mm. Width = 340 mm. Depth = 240 mm. Housing material = impact resistant plastic. Door colour = transparent. Elegant storage option for fire extinguisher. Easy to use, highly visible. Ideal for hotels, holiday resorts, airports, hospitals, workshops, lorries and much more. Robust, transparent lid for weather, dust and dirt protection, and for preventing vandalism and misuse. Pre-drilled grey base for easy and quick installation. Unique panic lock for quick opening, and a metal plate for fastening the fire extinguisher.

See full description
Specifications for Fire Extinguisher Box, Transparent, For Extinguisher 9/12 Kg, HxWxD 800 X 340 X 240mm
  • Door Colour
    Transparent
  • Depth
    240mm
  • Housing Material
    Impact Resistant Plastic
  • Width
    340mm
  • Height
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome