Fire Extinguisher Box, Transparent, For Extinguisher 3/4/6 Kg, HxWxD 640 X 300 X 210mm

Order Code: ZT2676437S

£209.99 Inc VAT (20%)


Description

Fire extinguisher box, transparent, for extinguisher 3/4/6 kg, HxWxD 640 x 300 x 210 mm. Supplied = pre-assembled, final assembly by customer. Height = 640 mm. Width = 300 mm. Depth = 210 mm. Housing material = impact resistant plastic. Door colour = transparent. Elegant storage option for fire extinguisher. Easy to use, highly visible. Ideal for hotels, holiday resorts, airports, hospitals, workshops, lorries and much more. Robust, transparent lid for weather, dust and dirt protection, and for preventing vandalism and misuse. Pre-drilled grey base for easy and quick installation. Unique panic lock for quick opening, and a metal plate for fastening the fire extinguisher.

See full description
Specifications for Fire Extinguisher Box, Transparent, For Extinguisher 3/4/6 Kg, HxWxD 640 X 300 X 210mm
  • Door Colour
    Transparent
  • Depth
    210mm
  • Height
    640mm
  • Width
    300mm
  • Housing Material
    Impact Resistant Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome