Fire Extinguisher Carbon Dioxide 2kg XC2A

Order Code: ZT1541795S

£119.99 Inc VAT (20%)


Description

Approved and certified to BS EN3 regulations, these fire extinguishers offer exceptional fire protection thanks to their patented balance valve. Featuring a long operation life, these carbon dioxide extinguishers are for use on class B (flammable liquid) fires and is safe for use on fires involving live electrical equipment including computers, creating no water damage to valuable electrical computer equipment.
Carbon dioxide fire extinguisher
Manufactured to highest standards
Certified to BS EN3
Approved in many countries
For use on Class B (Flammable liquid) fires
No water damage and is safe for electrical equipment fires
Weight: 2kg

See full description
Specifications for Fire Extinguisher Carbon Dioxide 2kg XC2A
  • MFR Part No.
    FM29264
  • Weight
    5.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome