Fire Extinguisher, Foam, Afff, Rating 21A/183B

Order Code: ZT1263186X

£45.99 Inc VAT (20%)


Description

AFFF foam fire extinguishers, for use against A and B class fires. Supplied with a wall bracket.

Features and Benefits:
•Superior aqueous film forming foam is well suited to tackle liquid fires such as oil based fuels, paints and solvents
•Quality valves pass the 35kv conductivity dielectric test

Typical Applications:
•Hotels
•Restaurants
•Hospitals
•Clothing and fabric industries
•Industrial units
•Offices
•Kitchen areas
•Domestic properties

Notes:
•Manufactured to European standard BS EN 3 under a strictly controlled quality system to ISO9001:2008 and CE Certified and BSI Kitemarked

See full description
Specifications for Fire Extinguisher, Foam, Afff, Rating 21A/183B
  • Extinguishing Agent
    Foam
  • Weight (kg)
    9.5kg
  • Volume
    6L
  • Maximum Discharge Distance
    4m
  • Class Rating
    A
  • MFR Part No.
    2130206
  • Includes
    Hanging bracket
  • Overall Width
    224mm
  • Rechargeable or Disposable
    Disposable
  • Maximum Discharge Time
    20s
  • Overall Height
    553mm
  • Valve Material
    Brass
  • Standards Met
    BS EN3 Approved (KiteMarked)
    CE Approved
  • Application
    Combustible Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome