Fire Extinguisher MAP 90 1KG MS SP Elasticity

Order Code: ZT2819062S

£72.99 Inc VAT (20%)
£84.9914% off


Description

Using the wrong extinguisher on a fire can be very dangerous. And often, there isn’t enough time to decide which extinguisher to use. In such cases, the consequences often prove fatal.

Ceasefire’s range of ABC extinguishers are effective against Class A, B and C fires as well as Electrical fires. They take the guesswork and confusion out of choosing an extinguisher and save valuable time in the face of the fatally dangerous enemy called fire.

Ceasefire’s ABC extinguishers are built for speed, power and reliability. A simple two-step activation mechanism allows you to fight the fire within seconds. 90% concentration of Mono Ammonium Phosphate maximizes the fire fighting power available to you. And stringent quality control and multiple point testing systems ensure that when you are faced with a fire, these extinguishers will deliver.

The 1 Kg sizes, of ABC Powder variant , will ensure that you are fully equipped to fight a home fire, if there should be one. These extinguishers are easier to use than others because of their lightweight 'point and shoot' design.

See full description
Specifications for Fire Extinguisher MAP 90 1KG MS SP Elasticity
  • Product Type
    Fire Extinguisher
  • Weight
    1kg