0
1

Foam Fire Extinguishers, 2L

Order Code: ZT1189398X

£89.99 Inc VAT (20%)


Description

These P50 composite fire extinguishers cover classes A, B, and electrical fires.

Features and Benefits
• Eliminates service costs as the extinguisher can be serviced by a member of your own team
• Reduces inventory by an average of 48%
• Access to a Bespoke Extinguisher Management System

See full description
Specifications for Foam Fire Extinguishers, 2L
  • Overall Height
    410mm
  • Extinguishing Agent
    Foam
  • Maximum Discharge Time
    18s
  • Standards Met
    CE0029
    EN3-7:11/259
  • Pressure Gauge
    Gauge Attached
  • Volume
    2L
  • MFR Part No.
    P50F2
  • Rechargeable or Disposable
    Disposable
  • UL Rating
    8A 55B
  • Includes
    UV Protective Casing
  • Class Rating
    B
    A
  • Weight (kg)
    2.8kg
  • Maximum Discharge Distance
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome