Jet Water Fire Extinguishers

Order Code: ZT3077777S

£109.99 Inc VAT (20%)


Description

Capacity L: 9.
Fire Extinguisher Capacity L: 9.
Material: Internal polyethylene lining.
Product Type: Water extinguishers.
Type: Water.
Valve Material: Heavy duty brass.For use on Class A fires incl. paper, wood, textiles and similar materials. S/steel option ideal for architecturally sensitive environments and hygiene areas. Kitemark/LPCB approved to BS EN3. CE Marked. 5 year guarantee. Corrosion resistant finish. Wall bracket. Internal polyethylene lining.

See full description
Specifications for Jet Water Fire Extinguishers
  • Capacity
    9L
  • Material
    Internal polyethylene lining
  • Finish
    Corrosion resistant
  • Product Type
    Water Extinguishers
  • Type
    Water

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome