KSPD2G Multi-Purpose Fire Extinguisher 2kg Abc

Order Code: ZT1183352X

£33.99 Inc VAT (20%)


Description

For use on any type of fire where safe to do so. Pressure gauge reassures you that the extinguisher is fully charged. Service and maintenance free - simply use and replace.
Bracket included for simple installation.

BS EN3 Fire Rating: 13A 89BC.
A = wood, paper.
B = flammable liquids, petrol.
C = gaseous fires.
E = electrical equipment
Six year manufacturer's warranty.

See full description
Specifications for KSPD2G Multi-Purpose Fire Extinguisher 2kg Abc
  • Volume
    2kg
  • Standards Met
    CE Certified
    BS EN 3
    BSI Kitemark
  • Class Rating
    B
    ABC
    C
  • Cylinder Material
    Steel
  • Overall Depth
    115mm
  • Overall Height
    330mm
  • Includes
    Bracket
  • Overall Width
    115mm
  • Extinguishing Agent
    Dry Powder
  • MFR Part No.
    KSPD2G
  • Maximum Discharge Distance
    4m
  • Pressure Gauge
    Gauge Attached
  • Maximum Discharge Time
    10s
  • UL Rating
    13A 89BC
  • Valve Material
    Aluminium
  • Rechargeable or Disposable
    Disposable
  • Weight (kg)
    3.7kg
  • Application
    Combustible Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome