MP9D Class-D Fire Extinguisher - 9kg

Order Code: ZT1183374X

£299.99 Inc VAT (20%)


Description

Class "D" unit for use on metal fires. Include low velocity applicator and lance to inhibit splash back of molton metal. Protective plastic base. Manifactured in accordance with EN3.


(Generic Text)
These extinguishers are manufactured to European standard BS EN 3 under a strictly controlled quality system to ISO9001:2008 and are CE Certified and BSI Kitemarked.

The extinguisher cylinders undergo comprehensive pre-treatment and paint processes to ensure exceptional protection from corrosion. The discharge valve is chromed brass. Other components are manufactured from PVC, steel, ABS and nylon. All cylinders are degreased and subjected to a phosphate pre-treatment process.

All valves are equipped with a safety relief device that will activate should the internal pressure in the unit reach a level that is deemed excessive. Whether this is the result of external exposure to high temperature or accidental over-pressurising, all users.

See full description
Specifications for MP9D Class-D Fire Extinguisher - 9kg
  • Overall Height
    605mm
  • Maximum Discharge Distance
    22.9m
  • Class Rating
    D
  • Weight (kg)
    9kg
  • MFR Part No.
    2110509
  • Standards Met
    BSI Kitemark
    ISO 9001:2008
    CE Certified
    BS EN 3
  • UL Rating
    3
  • Pressure Gauge
    Gauge Attached
  • Overall Depth
    190mm
  • Volume
    9kg
  • Maximum Discharge Time
    15 to 18s
  • Cylinder Material
    Epoxy Polyester Coating (Internal)
    Steel
  • Overall Width
    190mm
  • Rechargeable or Disposable
    Rechargeable
  • Valve Material
    Aluminium
  • Extinguishing Agent
    Dry Powder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome