Permanent Pressure Powder Extinguisher Capacity 12L Fire Classes A+B+C

Order Code: ZT4130575S

£239.99 Inc VAT (20%)


Description

Permanent pressure powder extinguisher, capacity 12 l, fire classes A+B+C. Supplied = assembled. Model = constant pressure foam extinguishers. Contents = 12 l. Fire class = A, B, C. Application = outdoor, inside, passenger car. Diameter = 190 mm. Height = 590 mm. Width = 265 mm. Depth = 205 mm. Spray width approx. = 7 m. Spray time approx. = 30 sec. Extinguishing agent = ABC powder. Activation = hand lever. Product type = fire extinguishers. Inexpensive standard devices for a wide range of uses. The design ensures it is ready for immediate use by pulling the locking pin. Easy to operate hand lever trigger - for carrying and spraying at the same time. Permanent pressure powder extinguisher with hand lever fitting and pressure gauge. Extinguishing agent container made of high quality steel. Hose line resistant to ageing. With a weather resistant and hardwearing 100% polyester resin coating on the outside. Holder for extinguishing nozzle integrated in the base ring. Hardwearing brass fitting with integrated test valve. Wall bracket included. Suitable for electrical systems up to 1000 V at a minimum distance of 1 metre. Fire class A: fires involving solid materials, mainly of organic origin, which normally burn and form embers (e.g. wood, coal, paper, textiles, car tyres) Fire class B: fires involving liquid or liquidising substances (e.g. alcohol, petrol, greases, resins, plastics, paints, oils) Fire class C: fires involving gases (e.g. natural gas, butane, methane, propane, hydrogen) Advantages of ABC powder: - Highly versatile for use in fire classes A, B and C. - High extinguishing capacity and fast extinguishing effect. Disadvantage of ABC powder: In addition to the source of the fire, the surrounding area may also be covered. Risk of consequential damage that may be greater than the fire damage itself.

See full description
Specifications for Permanent Pressure Powder Extinguisher Capacity 12L Fire Classes A+B+C
  • Product Type
    Fire Extinguisher
  • Application
    Outdoor
  • Capacity
    12L
  • Spray Width
    7m
  • Diameter
    190mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome