Polished CO2 Fire Extinguishers 2L

Order Code: ZT3077867S

£169.99 Inc VAT (20%)


Description

Capacity kg: 2.
Colour: Silver.
Diameter mm: 105.
Duration of Discharge secs: 20.
Filled Weight kg: 5.8.
Fire Extinguisher Capacity L: 2.
Fire Rating: 34B.
Height mm: 475.
Material: Aluminium.
Product Type: CO2 extinguishers.
Range of Throw m: 6.5.
Working Pressure bar: 150.Highly polished aluminium cylinder. Ideal for architecturally sensitive environments and areas where hygiene is paramount. Supplied with wall-mounting bracket. 5 year guarantee.

See full description
Specifications for Polished CO2 Fire Extinguishers 2L
  • Colour
    Silver
  • Material
    Aluminium
  • Diameter
    105mm
  • Capacity
    2kg
  • Fire Rating
    34B
  • Working Pressure
    150bar
  • Height
    475mm
  • Filled Weight
    5.8kg
  • Range of Throw
    6.5m
  • Duration of Discharge
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome