0
1

Powder Fire Extinguisher, 6kg

Order Code: ZT1189399X

£169.99 Inc VAT (20%)


Description

These P50 composite fire extinguishers cover classes A, B, and C fires. Made with a Kevlar aramid woven core, each fire extinguisher is strong but lightweight

Features and Benefits
• Lighter, safer and easier to use
• Eliminates service costs as the extinguisher can be serviced by a member of your own team
• Reduces inventory by an average of 48%
• Access to an online Bespoke Extinguisher Management System
• UV protective casing prevents damage from direct exposure to sunlight over a long period of time
• Made with marine grade anti-corrosive components which allows these extinguishers to be stored outdoors

Typical Applications
• Class A fires - Carbonaceous
• Class B fires Flammable Liquids
• Class C fires - Flammable gas

Standards
• BSI Kitemark
• UKCA
• EN3
• PED
• MED

Notes
• 10 year manufacturer guarantee (see T&C's for details)

See full description
Specifications for Powder Fire Extinguisher, 6kg
  • Includes
    UV Protective Casing
  • UL Rating
    34A 183B
  • Pressure Gauge
    Gauge Attached
  • Extinguishing Agent
    Dry Powder
  • Weight (kg)
    8.5kg
  • Rechargeable or Disposable
    Disposable
  • Overall Height
    570mm
  • Volume
    6kg
  • Maximum Discharge Time
    20s
  • MFR Part No.
    P50P6
  • Class Rating
    ABC
    C
  • Standards Met
    CE0029
    EN3-7:11/259
  • Maximum Discharge Distance
    5m
  • Application
    Combustible Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome