Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Extinguishers
Power Plus 1kg Powder Extinguisher (PPP1)
By Firechief
Order Code:
ZT1196225P
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
10-16
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/safety/fire-extinguishers/power-plus-1kg-powder-extinguisher-ppp1/p/ZT1196225P
Add to quotation
View all Fire Extinguishers
Description
Firechief Power Plus 1kg Powder Extinguisher
Specifications
Specifications for Power Plus 1kg Powder Extinguisher (PPP1)
MFR Part No.
100-1270
Diameter
85mm
Weight
2kg
Height
320mm
Fire Rating
8A 55B C
Capacity
1kg
Temperature Range
+5 to +60°C
Maximum Discharge Time
9m
Range of Throw
3m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome