Protective Mesh Cover for Fire Extinguishers for 12 kg Fire Extinguisher Polyester

Order Code: ZT4130555S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%


Description

Protective mesh cover for fire extinguishers, for 12 kg fire extinguisher, polyester. Supplied = assembled. For width = 650 mm. For height = 800 mm. For depth = 270 mm. Height = 800 mm. Material = polyester. Weight = 0.13 kg. Product type = fire extinguisher covers. Protection for fire extinguishers from dirt and dust. Made of waterproof and UV resistant polyester. With ''Fire extinguisher'' fire protection sign. (H x W x D) 800 x 650 x 270 mm

See full description
Specifications for Protective Mesh Cover for Fire Extinguishers for 12 kg Fire Extinguisher Polyester
  • Material
    Polyester
  • Size
    800 x 650 x 270mm
  • Weight
    0.13kg
  • Product Type
    Fire Extinguisher Cover