Protective Mesh Cover for Fire Extinguishers for 6 kg Fire Extinguisher Polyester

Order Code: ZT4130597S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Protective mesh cover for fire extinguishers, for 6 kg fire extinguisher, polyester. Supplied = assembled. For capacity = 6 litres. For width = 210 mm. For length = 240 mm. For height = 240 mm. Height = 620 mm. Material = polyester. Weight = 0.11 kg. Product type = fire extinguisher covers. Protection for fire extinguishers from dirt and dust. Made of waterproof and UV resistant polyester. With ''Fire extinguisher'' fire protection sign. H x W x D 620 x 210 x 240 mm.

See full description
Specifications for Protective Mesh Cover for Fire Extinguishers for 6 kg Fire Extinguisher Polyester
  • Product Type
    Fire Extinguisher Cover
  • Size
    620 x 210 x 240mm
  • Material
    Polyester
  • Length
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome