Stainless Steel Fire Extinguisher Stand for Fire Extinguishers Height 735 mm

Order Code: ZT4130772S

£319.99 Inc VAT (20%)


Description

Stainless steel fire extinguisher stand, for fire extinguishers, height 735 mm. Supplied = assembled. Material = stainless steel. Colour = stainless steel. Height = 735 mm. Product type = accessories for fire extinguishers. For portable fire extinguishers with a capacity of 3/6/9 l or 4/6/9/12 kg. Also suitable for 5 kg CO₂ devices. Round base. With holder for fire extinguishers with a capacity of 3/6/9 l or 4/6/9/12 kg. Height 735 mm. Base Ø 340 mm.

See full description
Specifications for Stainless Steel Fire Extinguisher Stand for Fire Extinguishers Height 735 mm
  • Material
    Stainless Steel
  • Product Type
    Fire Extinguisher Stnd