Stainless Steel Foam Fire Extinguishers 6L

Order Code: ZT3077703S

£149.99 Inc VAT (20%)


Description

Capacity L: 6.
Colour: Silver.
Diameter mm: 162.
Duration of Discharge secs: 17.
Filled Weight kg: 9.6.
Fire Extinguisher Capacity L: 6.
Fire Rating: 13a 113b.
Height mm: 540.
Material: Stainless steel.
Product Type: Fire extinguishers - Foam.
Range of Throw m: 5.5.
Type: Foam.
Working Pressure bar: 15.Stored pressure extinguishers with highly polished finish for maximum impact. Ideal for environments where hygiene is paramount and for architectually sensitive environments and design-led interiors. High fire ratings. Corrosion-resistant stainless steel construction. Simple squeeze grip operation. Protective plastic base. Supplied with wall-mounting bracket.

See full description
Specifications for Stainless Steel Foam Fire Extinguishers 6L
  • Material
    Stainless Steel
  • Colour
    Silver
  • Capacity
    6L
  • Diameter
    162mm
  • Fire Rating
    13a 113b
  • Working Pressure
    15bar
  • Filled Weight
    9.6kg
  • Range of Throw
    5.5m
  • Duration of Discharge
    17
  • Height
    540mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome