Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Extinguishers
Water Extinguisher - 6 Litre Spray Water (13A)
By Spectrum Industrial
Order Code:
ZT1107540P
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/safety/fire-extinguishers/water-extinguisher-6-litre-spray-water-13a/p/ZT1107540P
Add to quotation
View all Fire Extinguishers
Description
Water Extinguisher - 6 Litre Spray Water (13A)
Specifications
Specifications for Water Extinguisher - 6 Litre Spray Water (13A)
Material
Aluminium Alloy
Weight
9.6kg
Type
Fire Extinguisher
Width
189mm
Colour
Red
Length
552mm
Depth
189mm
Overall Depth
189mm
Fixing Method
Wall Mounted/Stand Available