Wet Chemical Fire Extinguisher

Order Code: ZT3083102S

£199.99 Inc VAT (20%)


Description

Capacity L: 6.
Colour: Red.
Diameter mm: 162.
Duration of Discharge secs: 34.
Filled Weight kg: 9.6.
Fire Rating: 21a 113b 75f.
Height mm: 540.
Hose Type: Slow velocity spray lance.
Includes: Hose and discharge lance.
Material: Steel/polyethelene.
Product Type: Wet chemical extinguishers.
Range of Throw m: 6.
Type: Wet chemical.
Valve Material: Brass.
Working Pressure bar: 15.High performance rating, suitable for class A, B and F fires. MED approved. Kitemark and LPCB approved to BSEN3. Approved to 35kV dielectric test. 21A rating. 6 litre. Supplied with wall bracket. Corrosion resistant finish. Squeeze grip operation. 5 year guarantee.

See full description
Specifications for Wet Chemical Fire Extinguisher
  • Colour
    Red
  • Material
    Steel/Polyethelene
  • Diameter
    162mm
  • Capacity
    6L
  • Valve Material
    Brass
  • Working Pressure
    15bar
  • Fire Rating
    21a 113b 75f
  • Hose Type
    Slow velocity spray lance
  • Includes
    Hose and discharge lance
  • Range of Throw
    6m
  • Filled Weight
    9.6kg
  • Duration of Discharge
    34
  • Height
    540mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome