65mm x 23m Layflat Hose (LH65-23)

Order Code: ZT1196317P

£159.99 Inc VAT (20%)


Description

Firechief LH65/23/2 Type 2 Layflat Hose.Size : 23 metres x 65mm

Features:-
Constructed from close woven twill poyester filament yarns with synthetic rubber lining
No drying required - quick to stow
Meets requirements of BS 6391:2009 Type 2
Complete with light alloy couplings
Designed for emergency use

See full description
This product can not be delivered to residential addresses.
Specifications for 65mm x 23m Layflat Hose (LH65-23)
  • MFR Part No.
    103-1088
  • Length
    23mm
  • Height
    120mm
  • Weight
    14.1kg
  • External Diameter
    65mm
  • Storage Diameter
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome