Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Hoses
Beaded Hose Guide (FHG1)
By Firechief
Order Code:
ZT1196297P
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Buy Now
Get it by
Thu, 21st Nov
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/safety/fire-hoses/beaded-hose-guide-fhg1/p/ZT1196297P
Add to quotation
View all Fire Hoses
Description
Beaded Hose Guide
Tags:
#BulkDiscount
Specifications
Specifications for Beaded Hose Guide (FHG1)
MFR Part No.
102-1009
Depth
100mm
Width
80mm
Length
100mm
Height
80mm
External Diameter
80mm
Weight
0.28kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome