Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Hoses
Hose/Document Cabinet (HS56)
By Firechief
Order Code:
ZT1196368P
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/safety/fire-hoses/hose-document-cabinet-hs56/p/ZT1196368P
Add to quotation
View all Fire Hoses
Description
Hose/Document Cabinet
Specifications
Specifications for Hose/Document Cabinet (HS56)
MFR Part No.
106-1076
Weight
5.28kg
External Width
500mm
External Height
610mm
External Depth
190mm
Internal Height
500mm
Internal Width
395mm
Internal Depth
140mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome