Hose Reel Box (HRE100)

Order Code: ZT1196371P

£499.99 Inc VAT (20%)


Description

Hose Reel Box

Specifications for Hose Reel Box (HRE100)
  • MFR Part No.
    106-1203
  • External Width
    1000mm
  • External Height
    1000mm
  • External Depth
    480mm
  • Colour
    Red
  • Internal Width
    820mm
  • Internal Depth
    435mm
  • Internal Height
    800mm
  • Weight
    21.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome