Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Hoses
Hose Reel Cabinet with Key Box (HS90K)
By Firechief
Order Code:
ZT1196367P
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/safety/fire-hoses/hose-reel-cabinet-with-key-box-hs90k/p/ZT1196367P
Add to quotation
View all Fire Hoses
Description
Hose Reel Cabinet with Keybox
Specifications
Specifications for Hose Reel Cabinet with Key Box (HS90K)
Weight
22.5kg
MFR Part No.
106-1107
External Width
930mm
External Height
900mm
External Depth
420mm
Internal Width
850mm
Internal Depth
320mm
Internal Height
820mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome