Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
2kg CO2 Frost Free Swivel Horn (HFC2)
By Firechief
Order Code:
ZT1196737P
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
9.39
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/2kg-co2-frost-free-swivel-horn-hfc2/p/ZT1196737P
Add to quotation
View all Fire Prevention & Protection
Description
2kg CO2 Frost Free Swivel Horn
Tags:
#BulkDiscount
Specifications
Specifications for 2kg CO2 Frost Free Swivel Horn (HFC2)
MFR Part No.
119-1757
Length
300mm
Weight
0.2kg
Maximum Diameter
59mm
For Use With
2kg CO2 extinguishers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome