Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
320912 Kidde Fire Blanket 1m x 1m
By Kidde
Order Code:
ZT1199291S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/320912-kidde-fire-blanket-1m-x-1m/p/ZT1199291S
Add to quotation
Schedule an order and save 5%
View all Fire Prevention & Protection
Description
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 320912 Kidde Fire Blanket 1m x 1m
MFR Part No.
320912
Material
Neoprene Coated Glass Cloth
Blanket Length
1m
Standards Met
BS EN 6575, 1985
BAFE Approved
Width
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome