Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
600g, 800g & 1kg Powder Nozzle 3mm Diameter (FCNP1)
By Firechief
Order Code:
ZT1196715P
£5.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.46
4%
10 - 19
£5.23
8%
20 - 49
£5.01
12%
50 +
£4.78
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
5.69
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/600g-800g-and-1kg-powder-nozzle-3mm-diameter-fcnp1/p/ZT1196715P
Add to quotation
View all Fire Prevention & Protection
Description
Firechief 600g, 800g and 1KG Powder Nozzle - 3mm diameter
Tags:
#BulkDiscount
Specifications
Specifications for 600g, 800g & 1kg Powder Nozzle 3mm Diameter (FCNP1)
Type
Replacement Parts
MFR Part No.
119-1227
Diameter
3mm
For Use With
Powder Extinguishers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome