Bigbox Protective Cover for 12 kg Fire Extinguisher HxWxD 770 x 310 x 260 mm

Order Code: ZT4130646S

£189.99 Inc VAT (20%)


Description

BIGBOX protective cover, for 12 kg fire extinguisher, HxWxD 770 x 310 x 260 mm. Supplied = assembled. Height = 770 mm. Width = 310 mm. Depth = 260 mm. Product type = fire extinguisher boxes. A tension strap with quick release button (red) is used to secure the fire extinguisher. Sticker with fire extinguisher symbol in accordance with ISO 7010 included in delivery. Suitable for many powder and wet extinguishers with a capacity of up to 12 kg or 9 l. Lightweight and practical design. Splash water protected due to all round rubber seal. With TÜV sticker (vibration test confirmed by TÜV Rheinland) Sealable. Protective fire extinguisher cover for securing to walls and in vehicles. Made of impact resistant polypropylene. Red upper section with vision panel, connected to the lower section by three hinges. Black lower section. Two ergonomic catches with strong lever effect to prevent accidental opening. A nylon strap (red) with clamp locks and extra scratch protection is used to secure the fire extinguisher. Fire extinguisher symbol embossed twice in the lid. Suitable for being opened on the left and right due to 180° rotation.

See full description
Specifications for Bigbox Protective Cover for 12 kg Fire Extinguisher HxWxD 770 x 310 x 260 mm
  • Product Type
    Fire Extinguisher Cover
  • Colour
    Black
    Red
  • Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome