Bigbox Protective Cover for 9 kg Fire Extinguisher HxWxD 643 x 279 x 227 mm

Order Code: ZT4130512S

£109.99 Inc VAT (20%)


Description

BIGBOX protective cover, for 9 kg fire extinguisher, HxWxD 643 x 279 x 227 mm. Supplied = assembled. Height = 643 mm. Width = 279 mm. Depth = 227 mm. Product type = fire extinguisher boxes. With TÜV sticker (vibration test confirmed by TÜV Rheinland) A nylon strap (red) with a clamp lock and extra scratch protection is used to secure the fire extinguisher. Suitable for being opened on the left and right due to 180° rotation. Lightweight and practical design. Splash water protected due to all round rubber seal. With TÜV sticker (vibration test confirmed by TÜV Rheinland) Sealable. Protective fire extinguisher cover for securing to walls and in vehicles. Made of impact resistant polypropylene. Red upper section with vision panel, connected to the lower section by three hinges. Black lower section. Two ergonomic catches with strong lever effect to prevent accidental opening. A nylon strap (red) with clamp locks and extra scratch protection is used to secure the fire extinguisher. Fire extinguisher symbol embossed twice in the lid. Suitable for being opened on the left and right due to 180° rotation.

See full description
Specifications for Bigbox Protective Cover for 9 kg Fire Extinguisher HxWxD 643 x 279 x 227 mm
  • Product Type
    Protective Cover
  • Width
    279mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome