Emergency Gas Horn (FGH190)

Emergency Gas Horn (FGH190)

Order Code: ZT2658063SCopy

£15.39 Inc VAT (20%)


Description

This gas horn has an aerosol that is free of hydro fluorocarbon gases. Use of aerosols containing these gases has been terminated by EU 517-2014 due to the Global Warming Potential (GWP). Gas horns provide a brilliant form of temporary alarm cover and are therefore often used on construction sites etc.

Check compliance on our blog.

Ideal for providing temporary cover for alarm installations and construction site applications
100ml Can to give multiple uses
Environmentally friendly gas – complies with EU517/2014
Loud, long sound duration (112dB) output
Acoustic range of approximately 1500m
Re-designed horn uses less gas meaning more use out of each can
Single, non-flammable gas propellant
Refill canisters available

See full description
Specifications for Emergency Gas Horn (FGH190)
  • Type
    Air Horn
  • MFR Part No.
    116-1162
  • Standards Met
    EU517/2014
  • Sound Level
    112dBA