Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
Fire Blanket 1m x 1m
By Moyne Roberts
Order Code:
ZT1026011P
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/fire-blanket-1m-x-1m/p/ZT1026011P
Add to quotation
Schedule an order and save 5%
View all Fire Prevention & Protection
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Fire Blanket 1m x 1m
Material
Fibreglass
MFR Part No.
4001010
Blanket Length
1m
Standards Met
BS EN 1869, 1997
Width
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome