Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
Fire Bucket Bracket (Fbb)
By Firechief
Order Code:
ZT1196344P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/fire-bucket-bracket-fbb/p/ZT1196344P
Add to quotation
View all Fire Prevention & Protection
Description
Fire Bucket Bracket
Tags:
#BulkDiscount
Specifications
Specifications for Fire Bucket Bracket (Fbb)
MFR Part No.
105-1001
Depth
232mm
Height
288mm
Weight
0.5kg
Width
24mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome