Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
Fire Retardant Scaffold Sheeting
By Mudfords
Order Code:
ZT3296541S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
5-8
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/fire-retardant-scaffold-sheeting/p/ZT3296541S
Add to quotation
View all Fire Prevention & Protection
Description
Description unavailable
Specifications
Specifications for Fire Retardant Scaffold Sheeting
Material
Reinforced Polyethylene
MFR Part No.
SC-2-45FR
Length
45m
Type
Fire Retardant Sheeting
Standards Met
EN 13501-1 Class B
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome