Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
Fire Sand - 12.5kg (BFS1)
By Firechief
1 Review
Order Code:
ZT1196346P
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/fire-sand-12-5kg-bfs1/p/ZT1196346P
Add to quotation
Schedule an order and save 5%
View all Fire Prevention & Protection
Description
Fire Sand
Tags:
#BulkDiscount
Specifications
Specifications for Fire Sand - 12.5kg (BFS1)
MFR Part No.
115-1001
Weight
12.5kg
Height
370mm
Width
300mm
Depth
70mm
Type
Fire Suppression
Material
Snd
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome