Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
Fire Warden Economy Kit (WKE1)
By Firechief
Order Code:
ZT1196507P
£54.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it on
Thu, 21st Nov
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/fire-warden-economy-kit-wke1/p/ZT1196507P
Add to quotation
Schedule an order and save 5%
View all Fire Prevention & Protection
Description
Economy Fire Warden Kit
Specifications
Specifications for Fire Warden Economy Kit (WKE1)
MFR Part No.
114-1128
Width
330mm
Height
400mm
Weight
0.88kg
Depth
110mm
Colour
Red
Equipment Type
Fire Marshall Kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome