Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
Flamezorb Spill Absorbent 10L (FZB1)
By Firechief
Order Code:
ZT1196345P
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£14.87
7%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/flamezorb-spill-absorbent-10l-fzb1/p/ZT1196345P
Add to quotation
View all Fire Prevention & Protection
Description
Flamezorb Spill Absorbent 10ltr
Tags:
#BulkDiscount
Specifications
Specifications for Flamezorb Spill Absorbent 10L (FZB1)
MFR Part No.
115-1003
Depth
90mm
Weight
3.46kg
Width
330mm
Height
390mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome