Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
Forestry Rake (FFR2) - 105-1019
By Firechief
Order Code:
ZT1196352P
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 +
£41.79
5%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/forestry-rake-ffr2-105-1019/p/ZT1196352P
Add to quotation
View all Fire Prevention & Protection
Description
Firechief Forestry Rakehoe
Tags:
#BulkDiscount
Specifications
Specifications for Forestry Rake (FFR2) - 105-1019
MFR Part No.
105-1019
Application
Roots and Brush
Handle Length
1500mm
Diameter
30mm
Cutting Material
High-Carbon Heat-Treated Steel
Head Dimensions (L X W)
313 x 85mm
Material
Steel
Type
Push Button Alarm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome