Formula 90 Powder 2.72kg 2.72kg

Order Code: ZT2429129S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£35.145%


Description

Formula 90 Powder buffered detergent for all your heavily soiled carpet cleaning jobs, both commercial and residential


Heavy-duty, highly concentrated, triple-strength carpet cleaning detergent for use with truckmounts or portable extractors.


Delivers consistent, powerful cleaning on every job. Certified WoolSafe when diluted at maximum dilution.


Specifications

- Unit Size: 2.5kg Tub

- Form: Powder

- pH: 10.0 - 11.00


Quantity: One 2.5kg Tub

See full description
Specifications for Formula 90 Powder 2.72kg 2.72kg
  • Material
    pH 10 - 11
  • Product Type
    Carpet Extraction Powdered
  • Size
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome