KOS Flue Cement Cartridge C3 300ml EVBKOSFLUC3

Order Code: ZT1277961P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

KOS Flue Cement is a high temperature (to 1,250C) ready mixed fireproof mortar paste, designed for the safe installation/jointing of Type A1 (BSEN1857) concrete flue liners (previously known as class 1) for use with domestic fires and stoves e.g. coal, wood-burning or gas (including flame effect). KOS FLUE CEMENT may also be used as a general-purpose fire cement in most applications where direct flame contact occurs.

See full description
Specifications for KOS Flue Cement Cartridge C3 300ml EVBKOSFLUC3
  • MFR Part No.
    PCKOSFLUE3
  • Colour
    Black
  • Size
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome