Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
Pump Gauge Tester (PGT1)
By Firechief
Order Code:
ZT1196771P
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/pump-gauge-tester-pgt1/p/ZT1196771P
Add to quotation
View all Fire Prevention & Protection
Description
PGT1
Tags:
#BulkDiscount
Specifications
Specifications for Pump Gauge Tester (PGT1)
MFR Part No.
122-1107
Depth
30mm
Width
30mm
Height
90mm
Weight
0.09kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome