Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
Seal Latch Padlock Cable - 150mm (SLPC150)
By Firechief
Order Code:
ZT1196311P
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 +
£2.87
7%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
3.09
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/seal-latch-padlock-cable-150mm-slpc150/p/ZT1196311P
Add to quotation
View all Fire Prevention & Protection
Description
Seal Latch Padlock Cable - 150mm
Tags:
#BulkDiscount
Specifications
Specifications for Seal Latch Padlock Cable - 150mm (SLPC150)
MFR Part No.
108-1074
Type
Seal Latch
Length
150mm
Product Type
Padlock Cable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome