Truck Box Plastic Cover Red for 6 kg Truck Fire Extinguishers

Order Code: ZT4130572S

£159.99 Inc VAT (20%)


Description

TRUCK BOX plastic cover, red, for 6 kg truck fire extinguishers. Supplied = assembled. Housing material = plastic. Body colour = red. Product type = fire extinguisher boxes. Lightweight and extremely compact design. Tried and tested foam inserts and an additional tensioning strap secure the extinguisher to prevent vibrations. Fire extinguisher symbol embossed in the lid. Ideal for transporting hazardous goods. Red box made of injection moulded polypropylene, with metal base plate - 100% recyclable. Tried and tested foam inserts and an additional tensioning strap secure the extinguisher to prevent vibrations. Triple sealed with 2 elastic rubber fasteners and additional safety catch. Fire extinguisher symbol embossed in the lid. Suitable for being opened on the left and right due to 180° rotation. Can be used for GLORIA 6 kg fire extinguishers from the PRO and STAR lines with types P/PH/PX and types PS/PSE/PD. Temperature resistant from -40 °C to +80 °C.

See full description
Specifications for Truck Box Plastic Cover Red for 6 kg Truck Fire Extinguishers
  • Product Type
    Fire Extinguisher Box
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome