Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
XTR 3kg/Ltr Water/Powder/Foam/Eco Spray Base (FCB3)
By Firechief
Order Code:
ZT1196729P
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 - 9
£8.05
4%
10 - 19
£7.72
8%
20 - 49
£7.38
12%
50 +
£7.05
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
8.39
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/xtr-3kg-ltr-water-powder-foam-eco-spray-base-fcb3/p/ZT1196729P
Add to quotation
View all Fire Prevention & Protection
Description
Firechief XTR 3kg/ltr Water/Powder/Foam Base
Tags:
#BulkDiscount
Specifications
Specifications for XTR 3kg/Ltr Water/Powder/Foam/Eco Spray Base (FCB3)
MFR Part No.
119-1196
For Use With
3kg Extinguishers
Product Type
Water/Powder/Foam Base
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome